Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CTI Spunbonded Polypropylene Shoe Covers
GREENER_CHOICE

Catalog No. 19098873
Change view
Click to view available options
Sole Type:
Non-skid
Standard
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sole Type
19-098-873 Non-skid
19-121-069 Standard
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-098-873 Supplier CTI Supplier No. SCR200XLNS
Add to Cart
Add to Cart
This item is not returnable. View return policy

Strong and durable shoe covers are made from a lightweight material that offers breathability and comfort.

  • Lightweight material offers comfort and breathability,while maintaing snug, full coverage
  • Made from spunbond polypropylene
  • Individually inspected for stitching, sizing, materials and workmanship
  • Lot traceability
  • Size: X-Large
  • Color: Blue

Specifications

Size X-Large
Material Spunbond Polypropylene
Color Blue
Disposable Single-use
Sterility Non-sterile
Sole Type Non-skid
Packaging Quantity 50 Pairs/Pk.
Dimensions (L x W) 18 x 7 in. (45.72 x 17.78cm)
Length (English) 18 in.
Length (Metric) 45.72 cm
Product Type Controlled Environments Shoe Covers
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.