Learn More
CTI STN Series Thin Nitrile Gloves
Description
- Blue nitrile, 10 in. length
- Ambidextrous
- Tested to meet and/or exceed all standards and requirements
- Textured Finger Tips
- Tapered, Beaded Cuff
- Latex-free
Specifications
Specifications
| Certifications/Compliance | ASTM D3578-05, MIL STD-105E, 21 CFR 177.2600 |
| Chemotherapeutic Rated | No |
| Accelerator Free | Yes |
| Applications | Healthcare, Industrial |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 3.5 mil |
| Finger Thickness (Metric) | 0.08 mm |
| Latex Free | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.