Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CTI STN Series Thin Nitrile Gloves

Catalog No. 19168159
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-168-159 Medium
19-168-158 Small
19-168-160 Large
19-168-161 X-Large
19-168-162 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-168-159 Supplier CTI Supplier No. STN102
Add to Cart
Add to Cart
This item is not returnable. View return policy

STN Series thin nitrile gloves feature a 3.5 mil thickness with textured fingertips for improved dexterity while offering strength, stretch and a comfortable fit.

  • Blue nitrile, 10 in. length
  • Ambidextrous
  • Tested to meet and/or exceed all standards and requirements
  • Textured Finger Tips
  • Tapered, Beaded Cuff
  • Latex-free

Specifications

Certifications/Compliance ASTM D3578-05, MIL STD-105E, 21 CFR 177.2600
Chemotherapeutic Rated No
Applications Healthcare, Industrial
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 3.5 mil
Latex Free Yes
Material Nitrile
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Medium
Thickness (English) 3.5 mil
Thickness (Metric) 0.08 mm
FDA 510 (k) Yes
Glove Cuff Style Beaded
Model STN102
Quantity 2000/Cs.
Series STN
Tensile Strength 14 MPa
Length (English) 10 in.
Length (Metric) 25.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.