Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Oakton™ CTSTestr™ 5 Waterproof Pocket Tester

Catalog No. 13311301 Shop All Oakton Products
Change view
Click to view available options
Channels:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Channels
13-311-301 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-311-301 Supplier Oakton™ Supplier No. 3563442
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Plastic storage case, lanyard, and four AAA batteries.

Oakton™ CTSTestr™ 5 Waterproof Pocket Tester offers onductivity, salinity, and TDS testing all in one meter

  • 3-point calibration with automatic recognition of standards
  • Large easy-to-read LCD features two-color backlight
  • Rugged IP67-rated housing is waterproof, dustproof, and floats in water when sensor cap is on
  • Leakproof cap with fill line functions as a sample/calibration and hydrating cup

Compliance

CE, IP67

Warranty and Services

2 Years

Specifications

Description Oakton CTSTestr™ 5 Waterproof Pocket Tester
Accuracy (Temperature) ±0.5°C;/±0.9°F
Includes Plastic storage case, lanyard, and four AAA batteries
For Use With (Application) Water Quality Testing
Calibration Automatic
Calibration Points 84 μS/cm, 1413 μS/cm, 12.88 mS/cm
Temperature Range (Metric) 0°C to 50°C
Temperature Range (English) 32°F to 122°F
Resolution (Temperature) 0.1°F/°C
Display Type LCD, Dual-Line
Backlight Option Yes
Certifications/Compliance CE; IP67
IP Rating IP67
Warranty 2 Years
Accuracy (Conductivity) ±1% full scale
Model CTSTestr 5
Probe Type Immersion
Range (Conductivity) 0.00 to 20.00 mS/cm
Range (Salinity) 0.0 to 10.0 ppt
Range (TDS) 0.0 to 10.0 ppt
Resolution (Conductivity) 0.1μS/cm, 1μS/cm, 0.01 mS/cm
Resolution (TDS) 0.1 ppm, 1 ppm, 0.01 ppt
Temperature Compensation Automatic
Channels 1
Battery Type 4 AAA
Type Conductivity, TDS, and Salinity Tester
Battery Life 400 hr.
Accuracy (TDS) ±1% full scale
Length (Metric) 17.8 cm
Width (Metric) 4 cm
Height (Metric) 4 cm
Accuracy (Salinity) ±1% full scale
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.