Learn More
Description
- 40 lb. weight capacity per square foot of horizontal space
- Constructed premium maple or oak veneers
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Finished with rubber base molding and a durable chemical resistant UV finish
- Limited Lifetime Warranty
- Made in the U.S.A.
- The back is designed to be anchored to a wall for stability
Specifications
Specifications
| Product Type | Storage Cabinet |
| Total Positions | 12 (3 x 4) |
| For Use With (Application) | Classrooms |
| Color | Maple |
| Height (Metric) | 1.29 m |
| Depth (Metric) | 38 cm |
| Finish | Chemical Resistant UV |
| Certifications/Compliance | SEFA, Mas Certified Green |
| Weight (Metric) | 73.9 kg |
| Includes | Rubber base molding |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
