Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Cubes for Density Investigation
SCI_ED

Catalog No. S24862 Shop All Eisco Products
Change view
Click to view available options
Quantity:
Set of 7
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S24862 Set of 7
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24862 Supplier Eisco™ Supplier No. PH0108R
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For studying density.

  • With hook
  • Set of 7
  • Supplied with Instruction manual

Specifications

Quantity Set of 7
For Use With (Application) Density, Specific Gravity, Specific Heat experiments
Product Type Density Cube
Length (Metric) 20 mm
Length (English) 0.8 in.
Includes Seven cubes with hooks: Iron, Copper, Aluminum, Brass, Tin, Zinc, Lead
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.