Learn More
Description
- Ultra-high resolution with up to 61 million weighing steps (digits)
- End-to-end data integrity. 21 CFR Part 11 compliance, integrated audit-trail, state-of-the-art user management
- Cleanability, part of compliance
- Error-free operation. Individual QApp workflows, motorized auto-leveling
- Allow upgrades for hardware features like automated draft shields or built-in ionizer
- Optional inner draft shield for best weighing performance
- Housing: Stainless steel 1.4401, 1.4404, Aluminum, Plastic PBT, PA, Float glass Optiwhite, Control Unit: Aluminum, painted, Plastic PBT, PP, Float glass
Specifications
Specifications
| Connection Type | USB A, USB B, USB C |
| Capacity | 61 g, 12 g |
| Display Type | Color TFT Touchscreen |
| Readability | 0.01 mg, 0.001 mg |
| Material | Stainless Steel |
| Model | Standard Configuration with Draft Shield |
| Stabilization Time | 3.5 sec., 2.5 sec. |
| Type | Micro Balance |
| Electrical Requirements | 100/240 V |
| Legal for Trade | No |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
