Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Cubis™ II Balance

Catalog No. 01672091 Shop All Sartorius Products
Change view
Click to view available options
Capacity:
120 g
220 g
Model:
MCA with Draft Shield D
MCE with Draft Shield D
Readability:
0.005 mg
0.01 mg
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Model Readability
01-672-091 120 g MCA with Draft Shield D 0.01 mg
01-672-090 220 g MCA with Draft Shield D 0.01 mg
01-672-089 220 g MCA with Draft Shield D 0.005 mg
01-672-088 120 g MCE with Draft Shield D 0.01 mg
01-672-087 220 g MCE with Draft Shield D 0.01 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 01-672-091 Supplier Sartorius Supplier No. MCA125SI3MTS
Add to Cart
Add to Cart
Request a Quote

The Cubis™ II can be individually configured from different components. The combinability of the display unit, weighing module, draft shield, software packages for various applications and functions and a range of accessories allows the individual adaptation to all weighing tasks.

  • Leading performance. Monolithical weighing system, integrated climate sensors, individual sample holders Error-free operation. Individual QApp workflows, motorized auto-leveling
  • Full end-to-end data integrity. 21 CFR Part 11 compli-ance, integrated audit-trail, state-of-the-art user management
  • Outstanding service support. Integrated status center, integrated service functions preventive maintenance on accredited standards
TRUSTED_SUSTAINABILITY

Specifications

Capacity 120 g
Display Type Color Touchscreen
Readability 0.01 mg
Model MCA with Draft Shield D
Type Balance
Legal for Trade Class I
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.