Learn More
Description
- Cubis™ II Accessory
Specifications
Specifications
| Chamber Material | Stainless Steel |
| Product Type | Class II Biosafety Cabinet |
| Height (English) | 18.9 in. |
| Width (English) Exterior | 12.6 in. |
| Height (Metric) | 48 cm |
| For Use With (Equipment) | Cubis II Balance |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.