Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Cubis™ II Micro Balance, MCE User Interface
GSA_VAGREENER_CHOICE

Catalog No. 14561268 Shop All Sartorius Products
Change view
Click to view available options
Capacity:
1.1 g, 2.1 g, 3.1 g
Model:
Draft shield M: Motorized
Includes:
Balance, Accessories, Power supply, Manual, Factory test report, QP99 software
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Model Includes
14-561-268 1.1 g, 2.1 g, 3.1 g Draft shield M: Motorized Balance, Accessories, Power supply, Manual, Factory test report, QP99 software
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-561-268 Supplier Sartorius Supplier No. MCE3.6PMMTS
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Cubis™ II Micro Balance features fully customizable hardware, software, and connectivity

  • Monolithical weighing system
  • Integrated climate sensors
  • Individual sample holders
  • Error-free operation
  • Individual QApp workflows
  • Motorized auto-leveling
  • Full end-to-end data integrity
  • Integrated audit-trail
  • State-of-the-art user management
  • Excellent service support
  • Integrated status center
  • Integrated service functions
  • Preventive maintenance on accredited standards
  • TFT touch screen operation with readable display and easy to operate user interface
  • Software Factory installed basic set of essential weighing applications
  • Operation Activated by touch key, touch-free using IR sensor (draft shield M), or gesture sensor (optional) learning capability

Warranty and Services

10-year warranty

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Connection Type 2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port
Capacity 1.1 g, 2.1 g, 3.1 g
Display Type Color TFT Touchscreen
Readability 1, 2, 5 μg
Includes Balance, Accessories, Power supply, Manual, Factory test report, QP99 software
Linearity ±4 μg
Material Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim
Model Draft shield M: Motorized
Repeatability ±3, 4, 5 μg
Stabilization Time 3 sec.
Type Micro Balance
Warranty 10 years
Length (Metric) 340 mm
Width (Metric) 139 mm
Height (Metric) 129 mm
Weight (Metric) 6.4, 7.1 kg
Electrical Requirements 120/240 V
Voltage 100/240 V ±10%
Frequency 50/60 Hz
Legal for Trade Class I
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.