Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Cubis II MTS Balance
GREENER_CHOICE

Catalog No. 01288036 Shop All Sartorius Products
Change view
Click to view available options
Capacity:
120 g
8200 g
Readability:
0.01
10 mg
Description:
MCA Display including touch, scroll, swipe functionality with factory-installed essential weighing applications and diverse QPapp Packages for optional software extensions
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Readability Description
01-288-036 120 g 0.01 MCA Display including touch, scroll, swipe functionality with factory-installed essential weighing applications and diverse QPapp Packages for optional software extensions
01-288-035 8200 g 10 mg MCA Display including touch, scroll, swipe functionality with factory-installed essential weighing applications and diverse QPapp Packages for optional software extensions
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-288-036 Supplier Sartorius Supplier No. MCA125SUMTS
Only null left
Add to Cart
Add to Cart
Request a Quote

The combinability of the display unit, weighing module, draft shield, software packages for various applications and functions and a comprehensive range of accessories allows the individual adaptation of the Cubis™ II balance to all weighing tasks.

  • Leading performance.
  • Monolithical weighing system, integrated climate sensors, individual sample holders
  • Error-free operation.
  • Individual QApp workflows, motorized auto-leveling
  • The modular weighing system Cubis™ II can be individually configured from different components.
TRUSTED_SUSTAINABILITY

Specifications

Connection Type D-sub connector, 9-pin
Description MCA Display including touch, scroll, swipe functionality with factory-installed essential weighing applications and diverse QPapp Packages for optional software extensions
Capacity 120 g
Display Type Color Touchscreen
Readability 0.01
Material Stainless Steel, Aluminum, Plastic, Float glass Optiwhite
Model Cubis II MTS Balance
Stabilization Time 2 seconds
Type Balance
Electrical Requirements 00 to 240 VAC (±10%)
Legal for Trade Class I
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.