Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Cubis™ II Precision (2-place) Balance, MCE User Interface
GREENER_CHOICE

Catalog No. 14561201 Shop All Sartorius Products
Change view
Click to view available options
Capacity:
1.2 kg
1.5 kg, 3 kg, 6.2 kg
10.2 kg
14.2 kg
3.5 kg, 7 kg, 14.2 kg
4.2 kg, 32.2 kg
Includes:
Balance, Accessories, Power supply, Manual, Factory test report
Balance, Accessories, Power supply, Manual, Factory test report, QP99 software
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Includes
14-561-201 1.2 kg Balance, Accessories, Power supply, Manual, Factory test report, QP99 software
14-561-198 1.5 kg, 3 kg, 6.2 kg Balance, Accessories, Power supply, Manual, Factory test report
14-561-194 3.5 kg, 7 kg, 14.2 kg Balance, Accessories, Power supply, Manual, Factory test report
14-561-270 4.2 kg, 32.2 kg Balance, Accessories, Power supply, Manual, Factory test report, QP99 software
14-561-195 10.2 kg Balance, Accessories, Power supply, Manual, Factory test report
14-561-193 14.2 kg Balance, Accessories, Power supply, Manual, Factory test report
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 14-561-201 Supplier Sartorius Supplier No. MCE1202S2S000
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

Cubis™ II Precision (2-Place) Balance features fully customizable hardware, software, and connectivity

  • Monolithical weighing system
  • Integrated climate sensors
  • Individual sample holders
  • Error-free operation
  • Individual QApp workflows
  • Motorized auto-leveling
  • Full end-to-end data integrity
  • Integrated audit-trail
  • State-of-the-art user management
  • Excellent service support
  • Integrated status center
  • Integrated service functions
  • Preventive maintenance on accredited standards
  • TFT touch screen operation with readable display and easy to operate user interface
  • Software Factory installed basic set of essential weighing applications
  • Operation Activated by touch key, touch-free using IR sensor (draft shield M), or gesture sensor (optional) learning capability

Warranty and Services

10-year warranty

TRUSTED_SUSTAINABILITY

Specifications

Connection Type 2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port
Capacity 1.2 kg
Display Type TFT Touchscreen
Readability 0.01 g
Includes Balance, Accessories, Power supply, Manual, Factory test report, QP99 software
Linearity ± 0.02 g
Material Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim
Model No draft shield
Repeatability ± 0.007 g
Stabilization Time 0.8 sec
Type Precision Balance
Warranty 10 years
Length (Metric) 425 mm
Width (Metric) 240 mm
Height (Metric) 95 mm
Weight (Metric) 5.4 kg
Electrical Requirements 120/240 V
Voltage 100/240 V
Frequency 50/60 Hz (± 5%)
Legal for Trade Class II
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.