Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Cubis™ II Ultra-High Resolution Semi-Micro Balances MCA
GREENER_CHOICE

Catalog No. 14996856 Shop All Sartorius Products
Change view
Click to view available options
Model:
HWL Configuration
QP99 HWL Configuration
Standard Configuration
Capacity:
120 g
220 g
220 g, 120 g
Readability:
0.005 mg
0.01 mg
0.1 mg, 0.01 mg
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Capacity Readability
14-996-856 Standard Configuration 220 g 0.005 mg
14-996-875 Standard Configuration 120 g 0.01 mg
14-996-874 HWL Configuration 120 g 0.01 mg
14-996-863 Standard Configuration 220 g 0.01 mg
14-996-862 HWL Configuration 220 g 0.01 mg
14-996-871 Standard Configuration 220 g, 120 g 0.1 mg, 0.01 mg
14-996-866 QP99 HWL Configuration 220 g, 120 g 0.1 mg, 0.01 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 14-996-856 Supplier Sartorius Supplier No. MCA226S3S00D
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

The Cubis™ II laboratory balances are modular, therefore they allow to choose between applications and configurations which suit the best to the needs. These balances can be configured at the level of display, draftshields, software applications, and hardware functions.

Superior weighing performance

Fast measurement time and accurate weighing results are guaranteed thanks to the next generation monolithic weighing system and the engineering solution compen- sating for environmental changes.

No more issues with charged samples

The glass draft shields coated with conductive layer prevents from outer electrostatic effects and the built-in ionizer effectively eliminates electrostatic charges from samples.

Cleaning process guidance

Intuitive process for daily and advanced cleaning is now available in all Cubis™ II MCA. The cleaning QApp provides visual guidance, information about chemical compatibility as well as tracking of these events.

Hardware upgradeability

Hardware features like motorized draft shield function or built-in ionizer can be activated post-purchase. An automated inner draft shield is available as a klick-in accessory which is recommended to use under challenging environmental conditions (e.g. in drafty environment).

Compliance and Data Integrity

The end-to-end data integrity, technical controls for 21 CFR Part 11 compliance, integrated audit-trail and state-of-the-art user management ensure laboratories can meet regulatory requirements. These features are directly available on the Cubis™ II balances, without the need of additional software.

Balances Fleet Management

The Ingenix Suite is a flexible, open solution that works with or without an ELN/LIM system. It offers unlimited connections to easily manage the entire Cubis™ II MCA lab balance fleet across all labs within the same network.

Ease of use

The teaching function with learning capability of the motorized draft shield, guided workflows for many different applications (QApps), automated motorized leveling and automatic internal adjustment (isoCAL) help to with easy and error-free operation of the balance.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 220 g
Display Type Color TFT Touchscreen
Readability 0.005 mg
Model Standard Configuration
Type Semi-micro Balance
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.