Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Cubis™ II Weighing Pan

Catalog No. 01675403 Shop All Sartorius Products
Change view
Click to view available options
Diameter (Metric):
90 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
01-675-403 90 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-675-403 Supplier Sartorius Supplier No. YWP103
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Weighing Pan is an accessory for Cubis™ II.

  • Cubis™ II Accessory
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Color Dark Gray
Disposable Reusable
Material Aluminum
Shape Round
Sterility Non-sterile
Type Weighing Pan
Product Line Cubis II
Diameter (English) 3.5 in.
Diameter (Metric) 90 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.