Learn More
Description
- Deliver precise, reliable weighing results for virtually any regulated lab application, with capacities from 2.1 g to 70 kg and readabilities from 0.1 μg to 1 g.
- A flexible range of weighing modules, draft shields, and software options lets customers tailor the balances to their workflow, compliance, and integration needs.
- Upgradeable hardware and software protect your investment and keep your solution ready for future requirements.
- Built for digital labs, Cubis III enables secure, plug-and-play integration with LIMS, ELN, and other lab systems via standards such as OPC UA, LADS, and SiLA.
- This helps simplify onboarding of new balances, accelerates validation, and reduces integration costs, while providing a scalable foundation for automation.
- As connectivity becomes essential to GxP operations, Cubis III delivers real business value by strengthening data integrity, improving audit readiness, accelerating batch release, reducing deviations, and lowering costs.
- Fits seamlessly into connected labs for a more efficient, integrated, future-ready workflow.
Specifications
Specifications
| Capacity | 11.2 kg |
| Display Type | Color TFT Touchscreen |
| Readability | 100 mg |
| Includes | QP99 |
| Type | High-capacity Balance |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
