Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Cubis III High-capacity Micro Balance, Scale Division 0.01 mg
GREENER_CHOICE

Catalog No. 14561467 Shop All Sartorius Products
Change view
Click to view available options
Capacity:
10.1 g, 32 g
12 g, 61 g
5.1 g, 22 g
Includes:
Draft Shield A
Draft Shield A QP99
Draft Shield I
Draft Shield I QP99
Draft Shield U
Draft Shield U QP99
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Includes
14-561-467 5.1 g, 22 g Draft Shield A
14-561-459 5.1 g, 22 g Draft Shield A QP99
14-561-480 5.1 g, 22 g Draft Shield I
14-561-418 5.1 g, 22 g Draft Shield I QP99
14-561-534 5.1 g, 22 g Draft Shield U
14-561-400 5.1 g, 22 g Draft Shield U QP99
14-561-514 10.1 g, 32 g Draft Shield I
14-561-407 10.1 g, 32 g Draft Shield I QP99
14-561-444 10.1 g, 32 g Draft Shield U
14-561-486 10.1 g, 32 g Draft Shield U QP99
14-561-411 12 g, 61 g Draft Shield A
14-561-539 12 g, 61 g Draft Shield A QP99
14-561-561 12 g, 61 g Draft Shield I
14-561-523 12 g, 61 g Draft Shield I QP99
14-561-477 12 g, 61 g Draft Shield U
14-561-540 12 g, 61 g Draft Shield U QP99
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 14-561-467 Supplier Sartorius Supplier No. CUB26P1S2A
Add to Cart
Add to Cart

Electronic high-capacity micro balance with 7 in. color TFT touch display.

  • Deliver precise, reliable weighing results for virtually any regulated lab application, with capacities from 2.1 g to 70 kg and readabilities from 0.1 μg to 1 g.
  • A flexible range of weighing modules, draft shields, and software options lets customers tailor the balances to their workflow, compliance, and integration needs.
  • Upgradeable hardware and software protect your investment and keep your solution ready for future requirements.
  • Built for digital labs, Cubis III enables secure, plug-and-play integration with LIMS, ELN, and other lab systems via standards such as OPC UA, LADS, and SiLA.
  • This helps simplify onboarding of new balances, accelerates validation, and reduces integration costs, while providing a scalable foundation for automation.
  • As connectivity becomes essential to GxP operations, Cubis III delivers real business value by strengthening data integrity, improving audit readiness, accelerating batch release, reducing deviations, and lowering costs.
  • Fits seamlessly into connected labs for a more efficient, integrated, future-ready workflow.
TRUSTED_SUSTAINABILITY

Specifications

Capacity 5.1 g, 22 g
Display Type Color TFT Touchscreen
Readability 0.001 mg, 0.01 mg
Includes Draft Shield A
Type High-capacity Micro Balance
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.