Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Cubis III Precision Balance, Draft Shield R
GREENER_CHOICE

Catalog No. 14561405 Shop All Sartorius Products
Change view
Click to view available options
Capacity:
320 g
620 g
1.2 kg
2.2 kg
3.2 kg
5.2 kg
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
14-561-405 320 g
14-561-518 620 g
14-561-505 1.2 kg
14-561-417 2.2 kg
14-561-422 3.2 kg
14-561-446 5.2 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14-561-405 Supplier Sartorius Supplier No. CUB323S1S2R
Add to Cart
Add to Cart

Electronic precision balance with 7 in. color TFT touch display.

  • Deliver precise, reliable weighing results for virtually any regulated lab application, with capacities from 2.1 g to 70 kg and readabilities from 0.1 μg to 1 g.
  • A flexible range of weighing modules, draft shields, and software options lets customers tailor the balances to their workflow, compliance, and integration needs.
  • Upgradeable hardware and software protect your investment and keep your solution ready for future requirements.
  • Built for digital labs, Cubis III enables secure, plug-and-play integration with LIMS, ELN, and other lab systems via standards such as OPC UA, LADS, and SiLA.
  • This helps simplify onboarding of new balances, accelerates validation, and reduces integration costs, while providing a scalable foundation for automation.
  • As connectivity becomes essential to GxP operations, Cubis III delivers real business value by strengthening data integrity, improving audit readiness, accelerating batch release, reducing deviations, and lowering costs.
  • Fits seamlessly into connected labs for a more efficient, integrated, future-ready workflow.
TRUSTED_SUSTAINABILITY

Specifications

Capacity 320 g
Display Type Color TFT Touchscreen
Readability 1 mg
Includes Draft Shield R
Type Precision Balance
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.