Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Culture Tubes for SafTest™ Test Kits

Catalog No. MP07DP1041 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Diameter (Metric):
12 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
MP07DP1041 12 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. MP07DP1041 Supplier MP Biomedicals™ Supplier No. 07DP1041
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Culture Tubes for SafTest™ Test Kits contains replacement consumables to run all SafTest test kits.

  • For use with SafTest analyzer
  • Used with all six SafTest test kits
  • Appropriate for all testing endpoints
  • Disposable
  • Packaged in shrink wrapped trays to prevent contamination
  • Size: 12 x 75 mm
  • Construction: Borosillicate glass
  • Used for tissue, cell cultures
TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 75 mm
Material Borosilicate Glass
Disposable Single-use
For Use With Used for tissue, cell cultures
Packaging Packaged in shrink wrapped trays to prevent contamination
Quantity 250 Pk.
Sterility Non-sterile
Diameter (Metric) 12 mm
Product Type Disposable Culture Tube
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.