Learn More
Description
- Material: Polypropylene (PP)
- Withstand 3000rpm
- Autoclavable and freezable
- Tubes with dual position snap caps (LDPE) provide either aerobic or anaerobic storage of samples
Specifications
Specifications
| Closure Material | Polyethylene |
| Closure Color | Natural |
| Autoclavable | Autoclavable |
| Closure Type | Snap Cap |
| Length (Metric) | 100 mm |
| Material | Polypropylene |
| Graduated | No |
| Includes | Dual Position Snap Cap |
| Sterility | Sterile |
| Capacity (Metric) | 14 mL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.