Learn More
Description
Features:
- Chemical resistant
- Grease and oil proof
- Diamond patterned top surface
- Lasts 3 times longer than traditional 100% PVC foam mats
- Tapered border provides a safe transition from the mat to the floor
- 5/8-inch thickness
- Available with or without holes
Specifications
Specifications
| Length (English) | 3 ft. |
| Width (English) | 5 ft. |
| Type | Chemical-resistant Mat |
| Thickness (English) | 5/8 in. |
| Style | Tapered border |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.