Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

M+A Matting Cushion Station

Catalog No. 18333173 Shop All M+A Matting Products
Change view
Click to view available options
Length (English):
2 ft.
3 ft.
4 ft.
5 ft.
8 ft.
Width (English):
3 ft.
6 ft.
8 ft.
12 ft.
16 ft.
20 ft.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
18-333-173 3 ft. 12 ft.
18-333-170 2 ft. 3 ft.
18-333-171 5 ft. 3 ft.
18-333-172 8 ft. 3 ft.
18-333-174 3 ft. 16 ft.
18-333-176 3 ft. 20 ft.
18-333-177 4 ft. 6 ft.
18-333-179 4 ft. 12 ft.
18-333-178 4 ft. 8 ft.
18-333-180 4 ft. 16 ft.
18-333-181 4 ft. 20 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 18-333-173 Supplier M+A Matting Supplier No. 370003125
Add to Cart
Add to Cart

Andersen highly durable closed-cell Nitrile rubber cushion combined with uniquely designed construction affords excellent anti-fatigue properties

Features:

  • Grease and oil proof and static dissipative
  • Welding safe
  • Available with or without holes
  • Anti-microbial treated for lifetime protection against odors and degradation
  • 7/16in. thickness
  • Flexible Nitrile cushion construction can be cleaned easily
  • May autoclave to sterilize
  • Ideal for use in machine shops, work stations or other heavy industrial applications, medical facility environments, kitchens, showers, and locker rooms

Specifications

Width (English) 12 ft.
Dimensions (L x W) 3 x 12 ft.
Type Cushion Mat
Description Anti-microbial
Thickness (English) 7/16 in.
Length (English) 3 ft.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.