Learn More
Description
Features:
- Grease and oil proof and static dissipative
- Welding safe
- Available with or without holes
- Anti-microbial treated for lifetime protection against odors and degradation
- 7/16in. thickness
- Flexible Nitrile cushion construction can be cleaned easily
- May autoclave to sterilize
- Ideal for use in machine shops, work stations or other heavy industrial applications, medical facility environments, kitchens, showers, and locker rooms
Specifications
Specifications
| Length (English) | 3 ft. |
| Type | Cushion Mat |
| Dimensions (L x W) | 3 x 20 ft. |
| Description | Anti-microbial |
| Width (English) | 20 ft. |
| Thickness (English) | 7/16 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.