Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

M+A Matting Cushion Station™ Anti-Fatigue Mats

Catalog No. 17555093 Shop All M+A Matting Products
Change view
Click to view available options
Dimensions (L x W):
2 x 3.2 ft.
3.2 ft.5.3 ft.
3.2 x 12.3 ft.
3.2 x 16.1 ft.
3.2 x 20.1 ft.
3.2 x 5.3 ft.
3.2 x 8.3 ft.
4 x 12.3 ft.
4 x 16.1 ft.
4 x 20.1 ft.
4 x 5.92 ft.
4 x 8.3 ft.
Style:
No holes
With holes
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Style
17-555-093 3.2 x 16.1 ft. With holes
17-555-078 2 x 3.2 ft. No holes
17-555-079 3.2 ft.5.3 ft. No holes
17-555-080 3.2 x 8.3 ft. No holes
17-555-081 3.2 x 12.3 ft. No holes
17-555-082 3.2 x 16.1 ft. No holes
17-555-083 3.2 x 20.1 ft. No holes
17-555-084 4 x 5.92 ft. No holes
17-555-085 4 x 8.3 ft. No holes
17-555-086 4 x 12.3 ft. No holes
17-555-087 4 x 16.1 ft. No holes
17-555-088 4 x 20.1 ft. No holes
17-555-089 2 x 3.2 ft. With holes
17-555-090 3.2 x 5.3 ft. With holes
17-555-091 3.2 x 8.3 ft. With holes
17-555-092 3.2 x 12.3 ft. With holes
17-555-094 3.2 x 20.1 ft. With holes
17-555-095 4 x 5.92 ft. With holes
17-555-096 4 x 8.3 ft. With holes
17-555-097 4 x 12.3 ft. With holes
17-555-098 4 x 16.1 ft. With holes
17-555-099 4 x 20.1 ft. With holes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
Catalog No. 17-555-093 Supplier M+A Matting Supplier No. 3710032161
Add to Cart
Add to Cart

Cushion Station™ Anti-Fatigue Mats feature nitrile-blended foam designed to withstand grease, oil, and chemicals. Anti-microbially treated to prevent odors.

  • Comfortable - 7/16 in. closed-cell nitrile foam provides excellent anti-fatigue properties
  • Clean - Anti-microbial treatment provides lifetime protection from odors and degradation
  • Safe - Beveled edges provide a safe transition from floor to mat; certified high-traction by the National Floor Safety Institute (NFSI)
  • Versatile - Grease/oil proof, chemical resistant, welding safe
  • Easy to Clean - Flexible construction makes this mat easy to clean
  • Can be autoclave sterilized 
  • Available with or without holes for use in wet or dry areas

Specifications

Style With holes
Thickness (English) 7/16 in.
Dimensions (L x W) 3.2 x 16.1 ft.
Certifications/Compliance NFSI Certified. Made in USA
Color Black
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.