Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Custom Cleaned Amber Wide Mouth Packer Bottles
GREENER_CHOICE

Catalog No. 02911933 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
950 mL
1000 mL
Length (Metric):
74mm
101mm
121mm
Quantity:
12/PK.
24/PK.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric) Quantity
02-911-933 250 mL 101mm 24/PK.
02-912-004 30 mL - 24/PK.
02-911-930 60 mL 101mm 24/PK.
02-912-007 125 mL 101mm 12/PK.
02-911-932 125 mL 101mm 24/PK.
02-912-003 500 mL 121mm 12/PK.
02-911-929 500 mL 74mm 12/PK.
02-911-931 1000 mL 121mm 12/PK.
02-912-006 950 mL 121mm 12/PK.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 02-911-933
Add to Cart
Add to Cart

Ideal storage for light sensitive dry powders. Fisherbrand™ Custom Cleaned Amber Wide Mouth Packer Bottles are manufactured using amber soda glass.

  • Wide mouth allows for easy accessibility
  • Pre-cleaned for visible particulates using deionised water
  • With white polypropylene cap with PTFE faced foamed polyethylene liner
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Cleaning Procedure USP purified Water
Color Amber
Material Glass
Length (Metric) 101mm
Quantity 24/PK.
Closure Color White
Liner Material PTFE
Closure Included Yes
Mouth Wide
Product Type Wide Mouth Bottle
Closure Liner PTFE/Polyethylene
Closure Material PTFE
Closure Size 45-400 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.