Learn More
MCR Safety Cut Pro™ 92773 White HyperMax™ Gloves, White Polyurethane Coating
Shop All MCR Safety ProductsDescription
- 15-gauge
- White Hypermax™ engineered yarn shell
- Dexterity and flexibility
- White PU palm and fingertip coating
- Abrasion, cut and puncture resistant
- Comfortable and easy to wear
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Coating Material | Polyurethane |
| Color | White |
| Cut Resistance Rating | ANSI A4 |
| Hand | Specific |
| Material | HPPE |
| Product Type | Cut-resistant Gloves |
| Size | Small |
| For Use With (Application) | Assembly production where extreme sense of touch is needed |
| Glove Cuff Style | Knit |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.