Learn More
Wells Lamont™ FlexTech™ Cool Series Nitrile-Coated Anti-Impact Gloves
Shop All Wells Lamont Industry Group ProductsDescription
- A blend of high performance and cooling fibers extends comfort in warmer work environments
- Soft and flexible TPR pads provide an additional layer of protection against blows to the back of the hand and fingers
- Reinforced thumb crotch for extra protection between the thumb and forefinger
- An ANSI Cut Level A4 ensures a high level of cut protection against sharp objects
- Padded, sandy nitrile coated palm increases protection and improves grip
- Ideal for handling parts in wet and oily environments
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Applications | Industrial |
| Coating Material | Nitrile |
| Color | Hi-vis Orange |
| Cut Resistance Rating | ANSI A4 |
| Exterior Finish | Fully Textured |
| Hand | Specific |
| Material | HPPE |
| Product Type | Anti-impact Gloves |
| Size | Large |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.