Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Cyclone PVC/Nylon Rainwear

Catalog No. 19060437 Shop All MCR Safety Products
Change view
Click to view available options
Size:
Medium
Large
X-Large
Product Type:
400 Bib Pants with OXY Logo
400 Waist Pants with OXY logo
Rainwear Pants
Size (English) Waist:
46 in.
48 in.
50 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Product Type Size (English) Waist
19-060437 Large 400 Waist Pants with OXY logo 48 in.
19-070528 Medium Rainwear Pants 46 in.
19-060444 X-Large 400 Bib Pants with OXY Logo 50 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-060437 Supplier MCR Safety Supplier No. X400BPL
This item is not returnable. View return policy

The Cylcone Series offers excellent strength and durablilty for tough jobs. The Cyclone features a wavelock pattern nylon between two layers of PVC that gives it great rip resistance and abrasion resistance.

  • 400BP is a bib style pant option with snap fly front, take up snaps on each ankle, and partial elastic suspenders
  • 400PW is an elastic waist pant option with snap fly front and take up snaps on each ankle
  • 400J is a jacket with detachable drawstring hood, snap front, take up snaps on the wrists
  • Nylon material is an excellent choice for tough and rugged garments
  • .35mm PVC/Nylon/PVC, rip-resistant wavelock nylon pattern
  • Snap fly front
  • Take up snaps on each ankle and on waist
  • No Pockets
  • Limited flammability, NOT intended for use as protection against ARC Flash or Flash
  • Fire

Specifications

Size Large
Product Type 400 Waist Pants with OXY logo
Material Nylon, PVC
Color Yellow
Size (English) Inseam 31 in.
Size (English) Waist 48 in.
Size (Metric) Inseam 78.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.