Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva CyDye™ DIGE Fluors: Cy3

Catalog No. 45002258 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
5 nM
5 x 5 nM
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
45-002-258 5 nM
45-002-243 5 x 5 nM
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 45-002-258 Supplier Cytiva Supplier No. 25801083
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Allow detection of up to three prelabeled protein samples and standards on the same 2-D electrophoresis gel

  • Size- and charge-matched dyes enable co-migration of labeled samples within the gel
  • Bright and highly sensitive dyes allow the use of the minimal labeling technique
  • Minimal loss of signal during labeling, separation, and scanning
  • No change in signal over wide pH range used during first-dimension (IEF) separation
  • Discrete signal from each fluor with minimal cross-talk contributes to high accuracy
  • Allow the labeling of 50μg protein per labeling reaction

For general 2-D applications where sufficient amounts of sample are available.

TRUSTED_SUSTAINABILITY

Specifications

Format Solid
For Use With (Application) For general 2-D applications where sufficient amounts of sample are available, detection of up to three prelabeled protein samples and standards on the same 2-D electrophoresis gel
Quantity 5 nM
Product Type Amersham CyDye DIGE Fluor Cy3 Minimal Dye
Kit Contents 5nM of CyDye DIGE Fluor Cy3 minimal dye
Content And Storage -15°C to -30°C
Color Green
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.