Learn More
Description
- Made of thick Soda-Lime glass
- Designed to collect gas during lab experiments
- Lid not included
- Not for heating applications
Specifications
Specifications
| Capacity (Metric) | 400 mL |
| Capacity (English) | 13.5 fl. oz. |
| Color | Clear |
| Diameter (English) | 2.25 in. |
| For Use With (Application) | Gas Collection |
| Material | Soda Lime Glass |
| Length (Metric) | 5 cm |
| Quantity | 1 |
| Sterility | Non-sterile |
| Width (Metric) | 5 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
