Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Cylindrical Microscope Cover

Catalog No. S29298 Shop All Dynalab Corporation Products
Change view
Click to view available options
For Use With (Equipment):
Microscope
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
S29298 Microscope
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S29298 Supplier Dynalon™ Supplier No. 171015/EMD

Strong, lightweight and rigid

Specifications

Type Instrument Cover
Color Transparent
Description Instrument Cover Cylindrical
Diameter (English) 10 in.
Diameter (Metric) 254 mm
Dimensions (L x W) 18 x 10 in.
For Use With (Application) Microscope Cover
For Use With (Equipment) Microscope
Length (English) 18 in.
Length (Metric) 457.2 mm
Material Acetate
Size 18 x 10 in.
Sterility Non-sterile
Weight (English) 0.75 lb.
Weight (Metric) 0.34 kg
Width (English) 10 in.
Width (Metric) 254 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.