Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Cylindrical Pressure Vessel
GREENER_CHOICESDP

Catalog No. 31501596 Shop All Kemtech Products
Change view
Click to view available options
Volume (Metric):
15 mL
35 mL
38 mL
48 mL
100 mL
120 mL
Length (Metric):
70 mm
110 mm
125 mm
130 mm
135 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Length (Metric)
31-501-596 35 mL 125 mm
31-501-595 15 mL 70 mm
31-501-597 38 mL 135 mm
31-501-598 48 mL 70 mm
31-501-599 100 mL 110 mm
31-501-600 120 mL 130 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 31-501-596 Supplier Synthware™ Supplier No. P160002
Add to Cart
Add to Cart

Vessel has an internal thread for use with PTFE bushing. O-ring is positioned above the thread for improved sealing.

  • Borosilicate Glass
  • Clear
  • Heavy-wall
  • GL Thread Size: 15

Specifications

Color Clear
Material Borosilicate Glass
Quantity 1 Each
Volume (Metric) 35 mL
Length (Metric) 125 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.