Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Stainless Steel D-Bolt Anchor
- For up to 4 in. working thickness
- Includes a 5/8 in. diameter bolt with lock washer and nut
Specifications
Specifications
| Material | Stainless Steel |
| Product Type | Permanent anchorage connector |
| Includes | 5/8 in. diameter bolt with lock washer and nut |
| Description | For up to 4 in. working thickness |
| Diameter (Metric) | 1.5875 cm |
| Length (English) | 4.125 in. |
| Diameter (English) | 5/8 in. |
| Length (Metric) | 104.8 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?