Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ D-Fructose
SCI_ED

Catalog No. p-4430516 Shop All Fisherbrand Products
Change view
Click to view available options
Quantity:
100 g
500 g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S25332A 500 g
S25332 100 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S25332A
Only null left
Add to Cart
Edge
Add to Cart

Lab Grade.

This product is for educational use - no C of A is available.

Specifications

Type D-Fructose
Color White
Form Crystalline Powder
Grade Lab
Melting Point 103° to 105°C
Quantity 500 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.