Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

D3710-95 Calibration Mix, Restek™
SDP

Catalog No. 06801307 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Quantity:
1 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
06-801-307 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-801-307 Supplier Restek Corporation Supplier No. 31223
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

1mL/ampule contains
  • n-pentane (C5) 8%
  • n-hexane (C6) 6%
  • n-heptane (C7) 10%
  • n-octane (C8) 5%
  • n-decane (C10) 4%
  • n-dodecane (C12) 4%
  • n-tridecane (C13) 2%
  • n-tetradecane (C14) 2%
  • n-pentadecane (C15) 2%
  • 2-methylbutane 10%
  • 2-methylpentane 6%
  • 2,4-dimethylpentane 6%
  • toluene 12%
  • p-xylene 14%
  • n-propylbenzene 5%
  • n-butylbenzene 4%

Specifications

Packaging Ampule
Type Multi-component Standard
Quantity 1 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.