Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Dairy Butter Diet, Powder
Diet high in dairy butter. Contains AIN vitamins and minerals.
Supplier: MP Biomedicals 0296039220
Description
- An atherogenic diet for mice in powdered form
- Diet high in dairy butter
- Contains AIN vitamins and minerals
- Contains sucrose, butter, corn oil and amino acids

Specifications
Not Autoclavable | |
Single-use | |
20 kg | |
Refrigerated | |
0.3048 m |
Animal Diet | |
Powder | |
Non-sterile | |
1 ft. |
Safety and Handling
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction