Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Dandy Bura Hook

Catalog No. 21124562 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-562 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-124-562 Supplier Surgical Design™ Supplier No. 24758
Add to Cart
Add to Cart

Dandy Bura hook, 8 in., provides controlled retraction and precision handling with balanced, durable stainless-steel construction and ergonomic control.

  • Made from premium surgical-grade stainless steel for superior strength, precision, and corrosion resistance
  • 8-in. length ideal for deep tissue manipulation and delicate surgical retraction
  • Precisely shaped hook tip allows controlled tissue or nerve lifting with minimal trauma
  • Smooth, polished surface ensures easy cleaning and sterilization
  • Ergonomic handle provides comfortable grip and precise control during delicate maneuvers
  • Lightweight and well-balanced to reduce hand fatigue during extended use
  • Autoclavable and reusable, suitable for repeated sterilization cycles
  • Durable construction designed for long-term use in professional surgical settings
  • Commonly used in neurosurgery, orthopedic, and spinal procedures
  • Ideal for delicate dissection, nerve retraction, and soft tissue manipulation
  • Also used in academic labs, veterinary, and postmortem dissection environments

Specifications

Product Type Dissecting Hook
Material Stainless Steel
Length (English) 8 in.
Length (Metric) 20.3 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.