Learn More
Description
- 7 1/4 x 7 1/4 x 3 1/2 in. cardboard dispenser box
- Rolled tags connect end to end and easily separate at perforations
- PF-cardstock tag is tear- and water-resistant
- 10 mil tags measure 6 1/4 x 3 in. with 3/8 in. hole
- Writable matte surface is printed on both sides with space to sign, date and add notes
Specifications
Specifications
| Product Type | Safety Tag |
| Color | Black/Red on White |
| Material | PF Cardstock |
| Certifications/Compliance | OSHA 29 CFR 1910.145, ANSI Z535 |
| Dimensions (L x W) | 6.25 x 3 in. (159 x 76 mm) |
| Displayed Text | Danger Do Not Operate (Lock Out Tag) |
| Finish | Matte |
| For Use With (Application) | Prevent accidental or unexpected start up or release of stored energy when working on equipment and machinery |
| Length (English) | 6.25 in. |
| Length (Metric) | 159 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.