Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Danger: Do Not Operate Tags-by-the-Roll

Catalog No. 17998174 Shop All AccuformNMC Products
Change view
Click to view available options
Displayed Text:
Danger Do Not Operate (Lock Out Tag)
Danger Locked Out Do Not Operate (Lock Out Tag)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Displayed Text
17-998-174 Danger Locked Out Do Not Operate (Lock Out Tag)
17-998-171 Danger Do Not Operate (Lock Out Tag)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-998-174 Supplier Accuform Signs Supplier No. TAR426
Add to Cart
Add to Cart

Portable, disposable dispenser roll for your on-the-go needs.

  • 7 1/4 x 7 1/4 x 3 1/2 in. cardboard dispenser box
  • Rolled tags connect end to end and easily separate at perforations
  • PF-cardstock tag is tear- and water-resistant
  • 10 mil tags measure 6 1/4 x 3 in. with 3/8 in. hole
  • Writable matte surface is printed on both sides with space to sign, date and add notes

Specifications

Product Type Safety Tag
Color Black/Red on White
Material PF Cardstock
Dimensions (L x W) 6.25 x 3 in. (159 x 76 mm)
Displayed Text Danger Locked Out Do Not Operate (Lock Out Tag)
Finish Matte
For Use With (Application) Prevent accidental or unexpected start up or release of stored energy when working on equipment and machinery
Length (English) 6.25 in.
Length (Metric) 159 mm
Thickness 10 mil
Width (English) 3 in.
Width (Metric) 76 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.