Learn More
Description
- Designed for use in industrial, utility, commercial and institutional environments
- Available in Polyester, Polystyrene, or Aluminum
- Polyester (B-301):
- Surface printed polyester with a polyester overlaminate
- Particularly suited for outdoor applications, and in harsh environments where excellent abrasion and chemical resistance is required
- Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations (up to 230°F)
- Flexible material conforms to most surfaces while protected graphics hold up to harsh environments, abrasion, and repeated spills and cleanings
- Permanent, pressure sensitive adhesive forms a long-lasting bond to even the most difficult surfaces and shapes
- Polystyrene (B-401):
- Ideal for use in light duty industrial, utility, commercial and institutional environments
- High impact polystyrene with protected graphics
- Recommended for both indoor and outdoor use
- Good abrasion and chemical resistance
- Service temperature of -40 to 175° F (-40 to 80° C)
- Aluminum (B-555):
- Durable, non-reflective, rigid aluminum panel
- Printed with durable inks and clear-coat protection for fade resistance
- Withstands wind, rain, sunlight and high temperatures
- Average outdoor durability 5-8 years
Specifications
Specifications
| Material | Polystyrene |
| Quantity | 1 Ea. |
| For Use With (Application) | Safety Awareness |
| Height (English) | 7 in. |
| Languages | English |
| Dimensions (L x W) | 7 x 10 in. |
| Displayed Text | DANGER - Respirable Crystalline Silica may cause cancer - causes damage to the lungs - wear respiratory protection in this area - authorized personnel only |
| Color | Red on White |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
