Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ DANGER Respirable Crystalline Silica Sign

Catalog No. 19129289 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
7 x 10 in.
10 x 14 in.
Material:
Aluminum
Polyester
Polystyrene
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material
19-129-289 7 x 10 in. Aluminum
19-129-285 7 x 10 in. Polyester
19-129-286 10 x 14 in. Polyester
19-129-287 7 x 10 in. Polystyrene
19-129-288 10 x 14 in. Polystyrene
19-129-290 10 x 14 in. Aluminum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-129-289 Supplier Brady™ Supplier No. 149442
Add to Cart
Add to Cart

An indoor/outdoor safety sign

  • Designed for use in industrial, utility, commercial and institutional environments
  • Available in Polyester, Polystyrene, or Aluminum

 

  • Polyester (B-301): 
    • Surface printed polyester with a polyester overlaminate
    • Particularly suited for outdoor applications, and in harsh environments where excellent abrasion and chemical resistance is required
    • Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations (up to 230°F)
    • Flexible material conforms to most surfaces while protected graphics hold up to harsh environments, abrasion, and repeated spills and cleanings
    • Permanent, pressure sensitive adhesive forms a long-lasting bond to even the most difficult surfaces and shapes

 

  • Polystyrene (B-401):
    • Ideal for use in light duty industrial, utility, commercial and institutional environments
    • High impact polystyrene with protected graphics
    • Recommended for both indoor and outdoor use
    • Good abrasion and chemical resistance
    • Service temperature of -40 to 175° F (-40 to 80° C)

 

  • Aluminum (B-555):
    • Durable, non-reflective, rigid aluminum panel
    • Printed with durable inks and clear-coat protection for fade resistance
    • Withstands wind, rain, sunlight and high temperatures
    • Average outdoor durability 5-8 years

Specifications

Material Aluminum
Quantity 1 Ea.
For Use With (Application) Safety Awareness
Height (English) 7 in.
Languages English
Dimensions (L x W) 7 x 10 in.
Displayed Text DANGER - Respirable Crystalline Silica may cause cancer - causes damage to the lungs - wear respiratory protection in this area - authorized personnel only
Color Red on White

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.