Learn More
Description
- DAPI is excluded by viable cells but can penetrate cell membranes of dying or dead cells, in which it intercalates into double stranded nucleic acids.
- Dead cells which take up DAPI will fluoresce brightly around 461nm.
- DAPI may be excited by the UV or violet lasers although the UV laser is much more efficient.
- DAPI's emission spectra is very similar to the Pacific Blue (TM) dye.
- Alternate names for DAPI Solution:
- 2-(4-Amidinophenyl)-6-indolecarbamidine dihydrochloride
- 4,6-Diamidino-2-phenylindole dihydrochloride
- DAPI dihydrochloride
- Dilutions: Immunocytochemistry/Immunofluorescence 0.1-1.0μg/mL
Specifications
Specifications
| Product Type | Fluorescent Stain |
| Target Species | Human |
| Quantity | 1 mg |
| For Use With (Application) | Flow Cytometry |
| Product Line | Novus |
| Content And Storage | Store at -20°C in the dark. Avoid freeze-thaw cycles. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
