Learn More
Cenmed™ Dark Blue Disposable Scrub Bottom with Elastic Waist

Description
Includes
Dark, Blue, Disposable, Scrub, Bottom, Elastic, Waist
Requires
Dark, Blue, Disposable, Scrub, Bottom, Elastic, Waist
- Optimal coverage, comfort and breathability
- Ease of range of movement for wearer
- Disposable Elastic Waist Pants
- Soft and Hypoallergenic
- SMS Non Woven Material
- Anti-Static
- Latex Free
- 37 g
Order Info
Dark, Blue, Disposable, Scrub, Bottom, Elastic, Waist
Certifications
Dark, Blue, Disposable, Scrub, Bottom, Elastic, Waist
Compliance
Dark, Blue, Disposable, Scrub, Bottom, Elastic, Waist
Warranty and Services
Dark, Blue, Disposable, Scrub, Bottom, Elastic, Waist
Dark, Blue, Disposable, Scrub, Bottom, Elastic, Waist
Specifications
Specifications
| Size | Large |
| Gender | Unisex |
| Material | SMS |
| Color | Dark Blue |
| Ankle Style | Boot Cut |
| Seam Type | Taped |
| No. of Pockets | None |
| Disposable | Single-use |
| Latex Free | Yes |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.