Learn More
Cenmed™ Dark Blue Disposable Short Sleeve V-Neck Scrub Top with 3 Pockets

Description
- Hypoallergenic
- SMS Non Woven Material
- Anti-Static
- Latex Free
- 37 g
- Optimal coverage, comfort and breathability
- Ease of range of movement for wearer
Certifications
Dark, Blue, Disposable, Short, Sleeve, V-Neck, Scrub, Top, 3 Pockets, pocket
Specifications
Specifications
| Size | Large |
| Gender | Unisex |
| Material | SMS |
| Color | Dark Blue |
| Neck Style | V-neck |
| Seam Type | Sewing Tape |
| Sleeve Style | Raglan Sleeve |
| Disposable | Single-use |
| Latex Free | Yes |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.