Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Dark Oil-Only Absorbent Boom
SDP

Catalog No. 18366482 Shop All New Pig Corporation Products
Change view
Click to view available options
Capacity (English):
6 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
18-366-482 6 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-482 Supplier PIG™ Supplier No. BOM412
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Confine and absorb oil and fuel spills on water.

  • Absorbs and retains oils and oil-based liquids, including lubricants and fuels
  • Booms float at surface for easy retrieval, even when saturated
  • Allows fluids easily pass through to filler material
  • Rope running along length of boom withstands up to 400-lb. loads for deployment and retrieval
  • Spunbond polypropylene skin is UV resistant up to 12 months; meets ANSI and MIL-SPEC standards for static decay
  • Strong, zinc-plated carbon steel attachment clips and rings allow booms to be linked together
  • Dark color makes booms less noticeable when deployed on water
  • Can also be used to contain and absorb oil spills on land
  • Can be incinerated after use to reduce waste or for fuels blending
  • 5 in. x 10 ft.
  • Each boom absorbs up to 6 gal.
  • 4 booms per bag

Specifications

Color Black
Capacity (English) 6 gal.
Material Polyester, Polypropylene
Type Oil Sorbent Boom
Disposable Single-use
Weight Capacity Heavyweight
Length (English) 10 ft.
Length (Metric) 3.05 m
Width (English) 5 in.
Width (Metric) 12.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.