Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Advanced™ Floor Mount Sleeve Davit Base

Catalog No. 19070815 Shop All 3M Products
Change view
Click to view available options
Material:
Zinc-plated steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-070-815 Zinc-plated steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-070-815 Supplier 3M™ Supplier No. 7100217318
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed for manhole and confined space entry/retrieval applications. Bases are designed to use in combination with an Advanced™ davit mast to form a perfectly matched confined-space rescue and work support system.

  • Floor mount sleeve davit base
  • Bolts to concrete or steel floors
  • Corrosion resistant plated hardware
  • High strength steel construction
  • 360 degree davit mast rotation
  • PVC davit mast sleeve liner
  • Permanent installation with standard tools
TRUSTED_SUSTAINABILITY

Specifications

Color Yellow Zinc
Material Zinc-plated steel
Load Bearing Capacity (Metric) 204 kg
Weight (English) 12.9 lb.
For Use With (Equipment) Advanced™ offset davit mast
Certifications/Compliance OSHA 1910.66, OSHA 1926.502
Dimensions (L x W) 10.00 x 10.00 in.
Load Bearing Capacity (English) 450 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.