Learn More
Description
- Portable install
- Fall arrest rated in all davit offset mast positions
- Integral secondary fall arrest anchorage point
- Built-in primary and secondary pulleys
- Quick mount winch/SRL bracket
- Configure with front and/or back mounted winch/SRL
- Detent and knob style adjustment
- Lightweight, corrosion resistant aluminum construction
- Use with Advanced™ portable and permanent bases
Specifications
Specifications
| Includes | One-Piece Adjustable Offset Davit Mast |
| Load Bearing Capacity (English) | 450 lb. |
| Weight (English) | 31.1 lb. |
| Strength | 5,000 lb. (22 kN) mast anchorage point |
| Load Bearing Capacity (Metric) | 204 kg |
| Product Type | 66 in. to 76 in. (167.6 to 193 cm) anchor point height |
| For Use With (Application) | Construction, General Industrial, Mining, Oil and Gas, Transportation, Utilities |
| Certifications/Compliance | ANSI A10.32, ANSI Z359.1, OSHA 1926.502 |
| Weight (Metric) | 14.1 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.