Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Aluminum Tripod with Salalift™ II Winch

Catalog No. 19809724 Shop All 3M Products
Change view
Click to view available options
Anodized yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-809-724 Anodized yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-809-724 Supplier 3M™ Supplier No. 7100313937

System features a 9 ft. (2.7 m) aluminum tripod and Salalift™ II winch with 60 ft. (18 m) of 1/4 in. (6.3 mm) galvanized steel wire rope, mounting bracket and carrying bag.

  • 9 ft. (2.7 m) aluminum tripod
  • Telescoping adjustable locking legs
  • Built-in pulley system
  • Specialized safety shoes and leg support chain
  • Integrated 5,000 lb. (22 kN) eyebolt anchor points
  • Manually operated winch
  • 60 ft. (18 m) of 1/4 in. (6.3 mm) galvanized steel wire rope
  • 6:1 gear ratio mechanical advantage
  • Free-wheel mode
  • Built-in fall protection
  • Overload clutch
  • Swiveling snap hook with impact indicator
  • Quick connect winch/SRL mount bracket
  • Equipped with 3M™ Connected Safety ID (CSID)
TRUSTED_SUSTAINABILITY

Specifications

Length (English) 60 ft.
Weight (English) 99.1 lb.
Product Type Confined Space System
Length (Metric) 18.288 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.