Learn More
Description
- User installed system is fast, easy and safe
- Extremely rugged and corrosion resistant galvanized construction
- Customizable to suit almost any application
Specifications
Specifications
| Product Type | Grab Bar Extension Top Bracket for Fixed Ladder |
| Weight (English) | 21 lb. |
| Certifications/Compliance | FAA RR-S-001301, OSHA 1910.27, ANSI A14.3-1992 |
| For Use With (Equipment) | Fixed Ladders |
| Dimensions (L x W x H) | 1.5 x 5.5 x 66.5 in. |
| Dimensions (L x W) | 1.5 x 5.5 in. |
| Includes | Top Bracket with Grab Bar |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.