Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Lad-Saf™ Cable Guide

Catalog No. 19809556 Shop All 3M Products
Change view
Click to view available options
Material:
Galvanized Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-809-556 Galvanized Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-809-556 Supplier 3M™ Supplier No. 7100311185
  • $134.00
    $98.65 / Each of 1

    Save $35.35

    26% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Cable guide, galvanized, bolts to wood pole, 1 every 25 ft. (7.6 m) required.

  • Bypassable intermediate cable guide for Lad-Saf™ wood pole ladder safety system
  • Integrated 1/2 in. x 4 in. (1.3 x 10.1 cm) stainless steel lag screw
  • One guide is needed every 25 ft. (7.6 m)
  • Non-metallic guide prevents metal-to-metal contact
  • Extremely rugged and corrosion resistant galvanized hardware
  • Fast, easy and safe installation
TRUSTED_SUSTAINABILITY

Specifications

Material Galvanized Steel
Dimensions (L x W) 8.7 x 1.5 in.
Product Type Cable Guide
Weight (English) 0.5 lb.
Dimensions (L x W x H) 8.7 x 1.5 x 1.2 in.
For Use With (Equipment) Wood Pole
Certifications/Compliance FAA RR-S-001301, OSHA 1910.27, ANSI A14.3-1992
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.