Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ DBI-SALA™ Lad-Saf™ Cable Guide

Catalog No. 19809442 Shop All 3M Products
Change view
Click to view available options
Material:
Stainless Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-809-442 Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-809-442 Supplier 3M™ Supplier No. 7100250925
  • $156.00
    $114.65 / Each of 1

    Save $41.35

    27% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Cable guide for fixed ladder system up to 199 ft. (60.6 m), stainless steel, fits rungs up to 1-1/8 in. (2.85 cm) diameter, 1 every 25 ft. (7.6 m) required.

  • Bypassable intermediate cable guide for Lad-Saf™ System
  • For systems up to 199 ft. (60.6 m) in length
  • Fits rungs up to 1-1/8 in. (2.85 cm) diameter
  • Extremely rugged and corrosion resistant stainless steel mounting hardware
  • Non-metallic guide prevents metal-to-metal contact
  • Extremely rugged and corrosion resistant stainless steel mounting hardware
TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel
Certifications/Compliance FAA RR-S-001301, OSHA 1910.27, ANSI A14.3-1992
Dimensions (L x W) 6.9 x 1.5 in.
For Use With (Equipment) Fixed Ladders
Weight (English) 0.2 lb.
Dimensions (L x W x H) 6.9 x 1.5 x 1.2 in.
Product Type Cable Guide Bolt On
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.